TESA

TESA 6056 Semi-automatic bench dispenser

  • ERIKS:23331940
  • Manufacturer:4005800018336
Image 1
Image 2
Image 1
Image 2
The tesa ® 6056 is a Workbench dispenser with adjustable length and electromagnetic cross cutting blade. It is universal use for virtually all types of tesa ® self-adhesive tapes to a width of 50 mm, especially textile and paper tapes. Even difficult materials are cut perfect cut off. Thanks to the electromagnetic activated cross carving knife is a smooth, clean cut.
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€992.33

-

2+

€958.11

3.45%

3+

€923.89

6.90%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Type
6056
Type
6056