TESA

TESA 6038 Semi-automatic bench dispenser

  • ERIKS:23331939
  • Manufacturer:4005800011139
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
tesa® 6038 is a dispenser with adjustable tape length. It can be used wherever fixed lengths of tesa® tape are required. Due to its robust metal construction, the dispenser is perfect for industrial use. The preset length of tape is dispensed by pushing the lever. The tape is cut with a serrated blade when pulling out the strip. The adjustable tape length is max. 10 cm. The tesa® 6038 dispenser offers a special advantage: the mode of operation can be changed to dispensing strips with a non-adhesive tab of 5mm length (by folding the tape end).
Save to list

€449.72/ pieceexcl. VAT

€544.16incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€449.72

-

2+

€434.21

3.45%

3+

€418.71

6.90%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Type
6038
Type
6038