Silicone Hoses

  • 10
  • 11
  • 10
  • 12
  • 93
  • 6
  • 1
  • 7
130 Products showing for Silicone Hoses
Product Image

GOODALL Silicone hose Silipress Spiral SW ,coil=4m, internal diameter 51x5,6

  • Eriks:11660312
  • Internal diameter:51 mm
  • Wall thickness:5.6 mm
  • Outer Diameter:62.2 mm

€91.00/ meterexcl. VAT

€110.11incl. VAT

17.25 In stock - Estimated delivery date 09/11/2026
Product Image

GOODALL Silicone hose Silipress Spiral HW, coil=4m, internal diameter 38x6,9

  • Eriks:10069649
  • Internal diameter:38 mm
  • Wall thickness:6.9 mm
  • Outer Diameter:51.8 mm

€84.18/ meterexcl. VAT

€101.86incl. VAT

Sold per: 0.01Min. order: 0.01

25.5 In stock - Estimated delivery date 09/11/2026
Product Image

GOODALL Silicone hose Silipress Spiral SW, coil=4m, internal diameter 76x5,6

  • Eriks:11660314
  • Internal diameter:76 mm
  • Wall thickness:5.6 mm
  • Outer Diameter:87.2 mm

€119.93/ meterexcl. VAT

€145.12incl. VAT

Sold per: 0.01Min. order: 0.01

4 In stock - Estimated delivery date 09/11/2026
Product Image

GOODALL Silicone hose Silipress Spiral HW, coil=4m, internal diameter 51x6,9

  • Eriks:11131028
  • Internal diameter:51 mm
  • Wall thickness:6.9 mm
  • Outer Diameter:64.8 mm

€104.00/ meterexcl. VAT

€125.84incl. VAT

Sold per: 4Min. order: 4

8 In stock - Estimated delivery date 09/11/2026
Product Image

GOODALL Silicone hose Silipress Spiral SW, coil=4m, internal diameter 25x5,6

  • Eriks:11243016
  • Internal diameter:25 mm
  • Wall thickness:5.6 mm
  • Outer Diameter:36.2 mm

€51.81/ meterexcl. VAT

€62.69incl. VAT

Sold per: 4Min. order: 4

25.2 In stock - Estimated delivery date 09/11/2026
Product Image

GOODALL Silicone hose Silipress Spiral HW ,coil=4m, internal diameter 19x6,9

  • Eriks:11660290
  • Internal diameter:19 mm
  • Wall thickness:6.9 mm
  • Outer Diameter:32.8 mm

€51.74/ meterexcl. VAT

€62.61incl. VAT

Sold per: 0.01Min. order: 0.01

21 In stock - Estimated delivery date 09/11/2026
Product Image

GOODALL Silicone hose Silipress Spiral SW ,coil=4m, internal diameter 13x5,6

  • Eriks:11463843
  • Internal diameter:13 mm
  • Wall thickness:5.6 mm
  • Outer Diameter:24.2 mm

€39.46/ meterexcl. VAT

€47.75incl. VAT

Sold per: 4Min. order: 4

34.2 In stock - Estimated delivery date 09/11/2026
Product Image

Silicone hose SILTUBE milk-tranparent 6.0X2.0/25m

  • Eriks:14403459
  • Internal diameter:6 mm
  • Wall thickness:2 mm
  • Outer Diameter:10 mm

€2.09/ meterexcl. VAT

€2.53incl. VAT

Sold per: 25Min. order: 25

9825 In stock - Estimated delivery date 09/11/2026
Product Image

Silicone hose SILTUBE milk-transparent 5.0x1.5/25m

  • Eriks:14403450
  • Internal diameter:5 mm
  • Wall thickness:1.5 mm
  • Outer Diameter:8 mm

€1.34/ meterexcl. VAT

€1.62incl. VAT

Sold per: 25Min. order: 25

35850 In stock - Estimated delivery date 09/11/2026
Product Image

Silicone hose SILTUBE milk-transparent 4.0x1.5/25m

  • Eriks:14403441
  • Internal diameter:4 mm
  • Wall thickness:1.5 mm
  • Outer Diameter:7 mm

€1.28/ meterexcl. VAT

€1.55incl. VAT

Sold per: 25Min. order: 25

3700 In stock - Estimated delivery date 09/11/2026

€2.81/ meterexcl. VAT

€3.40incl. VAT

Sold per: 25Min. order: 25

1315 In stock - Estimated delivery date 09/11/2026

€0.71/ meterexcl. VAT

€0.86incl. VAT

Sold per: 25Min. order: 25

2925 In stock - Estimated delivery date 09/11/2026
Product Image

Silicone hose SILTUBE milk-transparent 10.0x2.0/25m

  • Eriks:14403391
  • Internal diameter:10 mm
  • Wall thickness:2 mm
  • Outer Diameter:14 mm

€2.41/ meterexcl. VAT

€2.92incl. VAT

Sold per: 25Min. order: 25

2150 In stock - Estimated delivery date 09/11/2026

€1.72/ meterexcl. VAT

€2.08incl. VAT

Sold per: 25Min. order: 25

2000 In stock - Estimated delivery date 09/11/2026
Product Image

Silicone hose SILTUBE milk-transparent 4.0x1.0/6m

  • Eriks:14403440
  • Internal diameter:4 mm
  • Wall thickness:1 mm
  • Outer Diameter:6 mm

€1.40/ meterexcl. VAT

€1.70incl. VAT

Sold per: 6Min. order: 6

1428 In stock - Estimated delivery date 09/11/2026
Product Image

Silicone hose SILTUBE milk-transparent 4.0x1.0/25m

  • Eriks:14403439
  • Internal diameter:4 mm
  • Wall thickness:1 mm
  • Outer Diameter:6 mm

€0.88/ meterexcl. VAT

€1.06incl. VAT

Sold per: 25Min. order: 25

2925 In stock - Estimated delivery date 09/11/2026
Product Image

Silicone hose SILTUBE milk-tranparent 9.0X1.5/25m

  • Eriks:14403473
  • Internal diameter:9 mm
  • Wall thickness:1.5 mm
  • Outer Diameter:12 mm

€2.71/ meterexcl. VAT

€3.28incl. VAT

Sold per: 25Min. order: 25

650 In stock - Estimated delivery date 09/11/2026
Product Image

Silicone hose Silipress, coil=25m, internal diameter 9,5x3,5

  • Eriks:14403519
  • Internal diameter:9.5 mm
  • Wall thickness:3.5 mm
  • Outer Diameter:16.5 mm

€13.91/ meterexcl. VAT

€16.83incl. VAT

Sold per: 25Min. order: 25

290 In stock - Estimated delivery date 09/11/2026
Product Image

Silicone hose SILTUBE milk-tranparent 7.0X3.0/25m

  • Eriks:14403467
  • Internal diameter:7 mm
  • Wall thickness:3 mm
  • Outer Diameter:13 mm

€4.02/ meterexcl. VAT

€4.86incl. VAT

Sold per: 25Min. order: 25

1525 In stock - Estimated delivery date 09/11/2026
Product Image

Silicone hose SILTUBE milk-tranparent 3.0X0.5/25m

  • Eriks:14403428
  • Internal diameter:3 mm
  • Wall thickness:0.5 mm
  • Outer Diameter:4 mm

€0.90/ meterexcl. VAT

€1.09incl. VAT

Sold per: 25Min. order: 25

1400 In stock - Estimated delivery date 09/11/2026
Product Image

Silicone hose SILTUBE milk-tranparent 12.0X2.0/25m

  • Eriks:14403395
  • Internal diameter:12 mm
  • Wall thickness:2 mm
  • Outer Diameter:16 mm

€3.02/ meterexcl. VAT

€3.66incl. VAT

Sold per: 25Min. order: 25

2125 In stock - Estimated delivery date 09/11/2026
Product Image

Silicone hose SILTUBE, roll=25m, I.D. 4x2

  • Eriks:14220731
  • Internal diameter:4 mm
  • Wall thickness:2 mm
  • Outer Diameter:8 mm

€1.46/ meterexcl. VAT

€1.77incl. VAT

Sold per: 25Min. order: 25

9350 In stock - Estimated delivery date 09/11/2026
Product Image

Silicone hose SILTUBE milk-transparent 16.0x3.0/25m

  • Eriks:14403408
  • Internal diameter:16 mm
  • Wall thickness:3 mm
  • Outer Diameter:22 mm

€7.50/ meterexcl. VAT

€9.07incl. VAT

Sold per: 25Min. order: 25

50 In stock - Estimated delivery date 09/11/2026
Product Image

Silicone hose SILTUBE milk-transparent 12.0x3.0/25m

  • Eriks:14403397
  • Internal diameter:12 mm
  • Wall thickness:3 mm
  • Outer Diameter:18 mm

€6.60/ meterexcl. VAT

€7.99incl. VAT

Sold per: 25Min. order: 25

100 In stock - Estimated delivery date 09/11/2026
Product Image

Silicone hose Silipress RED, coil=25m, internal diameter 6x3

  • Eriks:14403525
  • Internal diameter:6 mm
  • Wall thickness:3 mm
  • Outer Diameter:12 mm

€10.99/ meterexcl. VAT

€13.30incl. VAT

Sold per: 25Min. order: 25

223.5 In stock - Estimated delivery date 09/11/2026