
€91.00/ meterexcl. VAT
€110.11incl. VAT
17.25 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | Silipress Spiral |
Internal diameter | 51 mm |
Wall thickness | 5.6 mm |
Outer Diameter | 62.2 mm |
Maximum operating pressure | 10 bar |
Minimum burst pressure | 30 bar |
Vacuum-resistance at 20 °C | 95 % |
Minimum bending radius | 170 mm |
Roll length | 4 m |
Weight | 1.1 kg/m |
Material of inner wall | MVQ |
Temperature range | from -55 to 170 °C |
Temperature range °F | from -67 to 338 °F |
Static wire | No |