Silicone hose Silipress RED, coil=25m, internal diameter 6x3

  • ERIKS:14403525
Image 1
Save to list

€10.99/ meterexcl. VAT

€13.30incl. VAT

Sold per: 25Min. order: 25

223.5 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Silipress RED
Internal diameter
6 mm
Wall thickness
3 mm
Outer Diameter
12 mm
Maximum operating pressure
15.875 bar
Minimum burst pressure
63.5 bar
Minimum bending radius
50 mm
Roll length
25 m
Material of inner wall
MVQ
Temperature range
from -50 to 180 °C
Temperature range °F
from -58 to 356 °F
Static wire
No