
€104.00/ meterexcl. VAT
€125.84incl. VAT
Sold per: 4Min. order: 4
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | Silipress Spiral |
Internal diameter | 51 mm |
Wall thickness | 6.9 mm |
Outer Diameter | 64.8 mm |
Maximum operating pressure | 13.3 bar |
Minimum burst pressure | 40 bar |
Vacuum-resistance at 20 °C | 95 % |
Minimum bending radius | 180 mm |
Roll length | 4 m |
Weight | 1.66 kg/m |
Material of inner wall | MVQ |
Temperature range | from -55 to 170 °C |
Temperature range °F | from -67 to 338 °F |
Static wire | No |