Silicone hose Silipress, coil=25m, internal diameter 9,5x3,5

  • ERIKS:14403519
Image 1
Save to list

€13.91/ meterexcl. VAT

€16.83incl. VAT

Sold per: 25Min. order: 25

290 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Silipress
Internal diameter
9.5 mm
Wall thickness
3.5 mm
Outer Diameter
16.5 mm
Maximum operating pressure
10.5 bar
Minimum burst pressure
42 bar
Minimum bending radius
70 mm
Roll length
25 m
Material of inner wall
MVQ
Temperature range
from -60 to 200 °C
Temperature range °F
from -76 to 392 °F
Static wire
No