Mortar hose couplings

  • 3
  • 3
  • 5
  • 5
  • 2
12 Products showing for Mortar hose couplings

€13.65/ pieceexcl. VAT

€16.52incl. VAT

16 In stock - Estimated delivery date 10/11/2026
Product Image

Quick Coupl. V DN25-KOPP 35MM VX part BTD2535A

  • Eriks:13353253
  • Type:Kopf-ø 35.5 mm
  • Connection termination size:1"
  • Hose ID (DN):DN25

€30.55/ pieceexcl. VAT

€36.97incl. VAT

44 In stock - Estimated delivery date 10/11/2026

€27.30/ pieceexcl. VAT

€33.03incl. VAT

127 In stock - Estimated delivery date 10/11/2026

€47.84/ pieceexcl. VAT

€57.89incl. VAT

88 In stock - Estimated delivery date 10/11/2026

€27.76/ pieceexcl. VAT

€33.59incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

Quick Coupl. M DN25-KOPP 35MM VX part BTA2535A

  • Eriks:11138578
  • Type:Kopf-Ø 35 mm
  • Connection termination size:1"
  • Hose ID (DN):DN25

€16.77/ pieceexcl. VAT

€20.29incl. VAT

Estimated delivery date - 16/12/2026
Product Image

Quick Coupl. M Tail 50MM -KOP.63MM VX part BTE5063A

  • Eriks:13353254
  • Connection termination size:50 mm

€38.03/ pieceexcl. VAT

€46.02incl. VAT

3 In stock - Estimated delivery date 10/11/2026
Product Image

Quick Coupl. V DN50-KOPP 64MM

  • Eriks:11164128
  • Type:C
  • Connection termination size:2"
  • Hose ID (DN):DN50

€78.65/ pieceexcl. VAT

€95.17incl. VAT

3 In stock - Estimated delivery date 10/11/2026
Product Image

Quick Coupl.V PILAAR 25MM-KOP. 35.5MM

  • Eriks:11161732
  • Type:C
  • Connection termination size:1"
  • Hose ID (DN):DN25

€38.55/ pieceexcl. VAT

€46.65incl. VAT

21 In stock - Estimated delivery date 10/11/2026
Product Image

Quick Coupl. M Tail 25MM -KOP.35MM

  • Eriks:11164132
  • Type:E
  • Connection termination size:1"
  • Hose ID (DN):DN25

€16.32/ pieceexcl. VAT

€19.75incl. VAT

21 In stock - Estimated delivery date 10/11/2026

€41.28/ pieceexcl. VAT

€49.95incl. VAT

Estimated delivery date - 16/12/2026

€51.25/ pieceexcl. VAT

€62.01incl. VAT

Estimated delivery date - 16/12/2026