Products
Brands
About Eriks
Customer service
BE - English
Home
Mortar hose coupling male part...
Mortar hose coupling male part with internal thread
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Connection termination size
1"
1
Hose ID (DN)
DN25
1
Maximum operating pressure [bar]
50
1
Log in to see your specific pricing.
Log in
2
of
Mortar hose coupling male part with internal thread
Product
Type
Connection termination size
Hose ID (DN)
Available
Price
excl. VAT
Product
Type
Connection termination size
Hose ID (DN)
Available
Price
excl. VAT
Quick Coupl. M DN25-KOPP 35MM VX part BTA2535A
Kopf-Ø 35 mm
1"
DN25
€16.77
/
piece
Quick Coupl. M Tail 35MM -KOP.63MM VX part BTE3563A
€41.28
/
piece
Log in