Quick Coupl. M Tail 50MM -KOP.63MM VX part BTE5063A

  • ERIKS:13353254
Image 1
Save to list

€38.03/ pieceexcl. VAT

€46.02incl. VAT

3 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Cast iron
Hose fitting type
Male thread
Connection termination
Male
Connection termination size
50 mm