
€30.55/ pieceexcl. VAT
€36.97incl. VAT
44 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Kopf-ø 35.5 mm |
Material | Cast iron |
Connection termination | Female |
Connection termination size | 1" |
Hose ID (DN) | DN25 |
Maximum operating pressure | 50 bar |