
€16.77/ pieceexcl. VAT
€20.29incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Kopf-Ø 35 mm |
Material | Cast iron |
Connection termination | Male |
Connection termination size | 1" |
Hose ID (DN) | DN25 |
Maximum operating pressure | 50 bar |