

€17.34/ pieceexcl. VAT
€20.98incl. VAT
Sold per: 5Min. order: 5
120 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Steel galvanised |
Maximum operating pressure | 60 bar |
Connection termination | Hose connection |
Connection termination size | 9 |
Connection termination 2 | Male without valve |