| Plug CS LP-006-1-WR013-11 male G 1/4" BSPP | Male thread | BSPP | 1/4" | | €15.18/piece |
| Plug CS LP-006-1-SL009-11 hose tail 9 mm | | Hose connection | 9 | | €17.34/piece |
| Plug CS LP-006-1-SL006-11 hose tail 6 mm | | Hose connection | 6 | | €17.28/piece |
| Plug CS LP-006-1-WR513-11 female G 1/4" BSPP | Female fix thread | BSPP | 1/4" | | €14.94/piece |
| Plug brass LP-006-1-WR017-22 male G 3/8" BSPP | Male thread | BSPP | 3/8" | | €12.12/piece |
| Plug SS LP-019-2-WR526-01 FPM female G 3/4" BSPP | Female fix thread | BSPP | 3/4" | | €814.20/piece |
| Plug SS LP-006-2-WR513-01 FPM female G 1/4" BSPP | Female fix thread | BSPP | 1/4" | | €210.30/piece |
| Plug CS LP-006-1-SL011-11 hose tail 11 mm | | Hose connection | 11 | | €17.34/piece |
| Coup. LP0070WR521011 | | | | | €336.90/piece |
| Plug CS LP-006-2-WR013-11 NBR male G 1/4" BSPP | Male thread | BSPP | 1/4" | | €20.40/piece |
| Plug CS LP-006-2-WR017-11 NBR male G 3/8" BSPP | Male thread | BSPP | 3/8" | | Log in to view the price |
| Plug CS LP-012-1-WR026-11 male G 3/4" BSPP | Male thread | BSPP | 3/4" | | €32.04/piece |
| Plug CS LP-006-1-WR517-11 female G 3/8" BSPP | Female fix thread | BSPP | 3/8" | | Log in to view the price |
| Plug brass LP-006-1-WR013-22 male G 1/4" BSPP | Male thread | BSPP | 1/4" | | Log in to view the price |
| Plug brass LP-003-1-WR010-23 male G 1/8" BSPP | Male thread | BSPP | 1/8" | | Log in to view the price |
| Plug CS LP-006-1-WR510-11 female G 1/8" BSPP | Female fix thread | BSPP | 1/8" | | Log in to view the price |
| Plug CS LP-006-2-WR021-11 NBR male G 1/2" BSPP | Male thread | BSPP | 1/2" | | Log in to view the price |
| Plug CS LP-019-2-WR026-11 NBR male G 3/4" BSPP | Male thread | BSPP | 3/4" | | €163.20/piece |
| Plug SS LP-007-1-WR017-01 male G 3/8" BSPP | Male thread | BSPP | 3/8" | | €135.00/piece |
| Plug brass LP-006-1-WR013-21 male G 1/4" BSPP | Male thread | BSPP | 1/4" | | €17.64/piece |
| Plug CS LP-032-2-WR560-11-1 NBR female G 2" BSPP | Female fix thread | BSPP | 2" | | €673.20/piece |
| Plug SS LP-006-1-SL006-01 hose tail 6 mm | | Hose connection | 6 | | €130.50/piece |
| Plug brass LP-006-2-WR021-21 NBR male G 1/2" BSPP | Male thread | BSPP | 1/2" | | €48.90/piece |
| Plug SS LP-006-1-WR013-01 male G 1/4" BSPP | Male thread | BSPP | 1/4" | | €115.50/piece |
| Plug SS LP-012-1-SL019-01 hose tail 19 mm | | Hose connection | 19 | | €169.50/piece |