WALTHER

WALTHER Quick coupling CS LP-006-0-WR513-11-1 NBR female G 1/4" BSPP

  • ERIKS:11244162
Image 1
Save to list

€67.20/ pieceexcl. VAT

€81.31incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
LP
Material
Steel
Surface protection
Cr6-free zinc plated
Code
LP-006-0-WR513-11-1
Maximum operating pressure
100 bar
Hose fitting type
Female fix thread
Connection termination
BSPP
Connection termination size
1/4"
Hose fitting type 2
Walther LP series
Connection termination 2
Female with valve
Connection termination size 2
6 mm
Seal material 2
NBR
Type of component
Quick Coupling