WALTHER

WALTHER Plug CS LP-006-1-SL006-11 hose tail 6 mm

  • ERIKS:11230858
Image 1
Save to list

€17.28/ pieceexcl. VAT

€20.91incl. VAT

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
LP
Material
Steel galvanised
Maximum operating pressure
60 bar
Connection termination
Hose connection
Connection termination size
6
Connection termination 2
Male without valve