Coupling Bauer casted steel male/hose tail S77 89x89

  • ERIKS:11028471
Image 1
Save to list

€75.00/ pieceexcl. VAT

€90.75incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
S77
Material
Steel
Surface protection
Cr6-free zinc plated
Connection type
Quick Coupling
Hose fitting type
Bauer
Connection termination
Male
Connection termination size
89 mm
Elbow angle
0 °
Hose tail execution
Rolled
Hose ID (DN)
DN90
Maximum operating pressure
5 bar
Maximum operating pressure
72 psi