Coupling Bauer casted steel male/hose tail S77 89x75

  • ERIKS:11034580
Image 1
Save to list

€120.60/ pieceexcl. VAT

€145.93incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
S77
Material
Steel
Surface protection
Cr6-free zinc plated
Connection type
Quick Coupling
Hose fitting type
Bauer
Connection termination
Male
Connection termination size
89 mm
Elbow angle
0 °
Hose tail execution
Rolled
Hose ID (DN)
DN75
Maximum operating pressure
5 bar
Maximum operating pressure
72 psi