Coupling Bauer casted steel male/hose tail S77 50x50

  • ERIKS:11030752
Image 1
Save to list

€18.24/ pieceexcl. VAT

€22.07incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
S77
Material
Steel
Surface protection
Cr6-free zinc plated
Connection type
Quick Coupling
Hose fitting type
Bauer
Connection termination
Male
Connection termination size
50 mm
Elbow angle
0 °
Hose tail execution
Rolled
Hose ID (DN)
DN50
Maximum operating pressure
5 bar
Maximum operating pressure
72 psi