Coupling Bauer casted steel male/hose tail S77 50x38

  • ERIKS:12618351
Image 1
Save to list

€57.36/ pieceexcl. VAT

€69.41incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
S77
Material
Steel
Surface protection
Cr6-free zinc plated
Connection type
Quick Coupling
Hose fitting type
Bauer
Connection termination
Male
Connection termination size
50 mm
Elbow angle
0 °
Hose tail execution
Rolled
Hose ID (DN)
DN38
Maximum operating pressure
5 bar
Maximum operating pressure
72 psi