




€236.50/ pieceexcl. VAT
€286.17incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | GFS |
Flange type | SAE 90° socket weld flange companion |
Pressure class | 6000 psi |
SAE flange size | 2 in |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 420 bar |
Weight | 8.2 kg |
A | 61 mm |
B1 | 51 mm |
B2 | 51 mm |
C | 96.8 mm |
D | 134 mm |
E | 44.5 mm |
F1 | 150 mm |
F2 | 106 mm |
H | 35 mm |
I | 18 mm |
M | M 20 |
S1 | 45 mm |
S2 | 92 mm |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
2878 In stock - Estimated delivery date 09/11/2026