




€257.63/ pieceexcl. VAT
€311.73incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFX |
Flange type | SAE socket weld flange |
Pressure class | 6000 psi |
SAE flange size | 1.1/2 in |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 420 bar |
Weight | 1.65 kg |
A | 48.6 mm |
B | 38 mm |
C | 79.3 mm |
D | 112 mm |
E | 36.5 mm |
F | 94 mm |
G | 50 mm |
H | 30 mm |
I | 28 mm |
L | 17.5 mm |
M | M 16x50 |