HAVIT

HAVIT SAE socket weld flange companion GFS-108S

  • ERIKS:14310025
Image 1
Image 2
Image 1
Image 2
Save to list

€28.70/ pieceexcl. VAT

€34.73incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
GFS
Flange type
SAE socket weld flange companion
Pressure class
3000 psi
SAE flange size
2 in
Material
Steel
Surface protection
Untreated
Max. operation pressure
210 bar
Weight
1.19 kg
A
61 mm
B
51 mm
C
77.8 mm
D
102 mm
E
42.9 mm
F
90 mm
G
45 mm
H
25 mm
I
26 mm
M
M 12
Spare parts & accessories

€5.79/ pieceexcl. VAT

€7.01incl. VAT

2886 In stock - Estimated delivery date 06/11/2026