




€745.50/ pieceexcl. VAT
€902.06incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFX |
Flange type | SAE socket weld flange |
Pressure class | 3000 psi |
SAE flange size | 5 in |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 35 bar |
Weight | 5.8 kg |
A | 142 mm |
B | 120 mm |
C | 152.4 mm |
D | 184 mm |
E | 92.1 mm |
F | 181 mm |
G | 50 mm |
H | 28 mm |
I | 28 mm |
L | 17.5 mm |
M | M 16x55 |
€16.79/ pieceexcl. VAT
€20.32incl. VAT
285 In stock - Estimated delivery date 05/11/2026