Low Pressure Filters

  • 143
  • 48
  • 28
  • 1
  • 22
  • 13
  • 11
  • 7
  • 10
  • 12
143 Products showing for Low Pressure Filters
Product Image

FILTRATION GROUP Low-pressure filter NG300 32bar pipe mounting Pi 2030-069

  • Eriks:13521833
  • Manufacturer:77665532
  • Type:Low-pressure filter
  • Size:300
  • Code digit:Pi 2030-069

€409.00/ pieceexcl. VAT

€494.89incl. VAT

Estimated delivery date - 10/12/2026
Product Image

FILTRATION GROUP Low-pressure filter NG110 63bar pipe mounting Pi 2011-058

  • Eriks:13521809
  • Manufacturer:78205148
  • Type:Low-pressure filter
  • Size:110
  • Code digit:Pi 2011-058

€318.00/ pieceexcl. VAT

€384.78incl. VAT

Estimated delivery date - 17/12/2026
Product Image

FILTRATION GROUP Low-pressure filter NG50 63bar pipe mounting Pi 2005-058

  • Eriks:13521760
  • Manufacturer:77665136
  • Type:Low-pressure filter
  • Size:50
  • Code digit:Pi 2005-058

€288.00/ pieceexcl. VAT

€348.48incl. VAT

Estimated delivery date - 17/12/2026
Product Image

FILTRATION GROUP Low-pressure filter NG100 63bar pipe mounting Pi 20010-069

  • Eriks:13521733
  • Manufacturer:78265035
  • Type:Low-pressure filter
  • Size:100
  • Connection:3/4" BSP cyl.

€313.00/ pieceexcl. VAT

€378.73incl. VAT

Estimated delivery date - 07/01/2027
Product Image

FILTRATION GROUP Low-pressure filter NG630 25bar pipe mounting Pi 20063-057

  • Eriks:13521771
  • Manufacturer:77965494
  • Type:Low-pressure filter
  • Size:630
  • Connection:Flange connection DN64

€2,504.00/ pieceexcl. VAT

€3,029.84incl. VAT

Estimated delivery date - 07/01/2027
Product Image

FILTRATION GROUP Low-pressure filter NG160 32bar pipe mounting Pi 20016-058

  • Eriks:13521737
  • Manufacturer:79713520
  • Type:Low-pressure filter
  • Size:160
  • Code digit:Pi 20016-058

€334.00/ pieceexcl. VAT

€404.14incl. VAT

Estimated delivery date - 24/12/2026
Product Image

FILTRATION GROUP Low-pressure filter NG1000 25bar pipe mounting Pi 20100-068

  • Eriks:13521803
  • Manufacturer:77965601
  • Type:Low-pressure filter
  • Size:1000
  • Connection:Flange connection DN64

€2,134.00/ pieceexcl. VAT

€2,582.14incl. VAT

Estimated delivery date - 07/01/2027
Product Image

FILTRATION GROUP Low-pressure filter NG40 63bar pipe mounting Pi 20004-056

  • Eriks:13521714
  • Manufacturer:76116982
  • Type:Low-pressure filter
  • Size:40
  • Connection:1/2" BSP cyl.

€225.00/ pieceexcl. VAT

€272.25incl. VAT

Estimated delivery date - 07/01/2027
Product Image

FILTRATION GROUP Low-pressure filter NG1000 25bar pipe mounting Pi 20100-069

  • Eriks:13521804
  • Manufacturer:77965619
  • Type:Low-pressure filter
  • Size:1000
  • Connection:Flange connection DN64

€2,675.00/ pieceexcl. VAT

€3,236.75incl. VAT

Estimated delivery date - 07/01/2027
Product Image

FILTRATION GROUP Low-pressure filter NG63 63bar pipe mounting Pi 20006-058

  • Eriks:13521724
  • Manufacturer:76117022
  • Type:Low-pressure filter
  • Size:63
  • Code digit:Pi 20006-058

€297.00/ pieceexcl. VAT

€359.37incl. VAT

Estimated delivery date - 17/12/2026
Product Image

FILTRATION GROUP Low-pressure filter NG100 63bar pipe mounting Pi 20010-058

  • Eriks:13521730
  • Manufacturer:77958705
  • Type:Low-pressure filter
  • Size:100
  • Code digit:Pi 20010-058

€318.00/ pieceexcl. VAT

€384.78incl. VAT

Estimated delivery date - 17/12/2026
Product Image

FILTRATION GROUP Low-pressure filter NG250 32bar pipe mounting Pi 20025-058

  • Eriks:13521745
  • Manufacturer:77958879
  • Type:Low-pressure filter
  • Size:250
  • Code digit:Pi 20025-058

€414.00/ pieceexcl. VAT

€500.94incl. VAT

Estimated delivery date - 24/12/2026
Product Image

FILTRATION GROUP Low-pressure filter NG63 63bar pipe mounting Pi 20006-057

  • Eriks:13521723
  • Manufacturer:76117014
  • Type:Low-pressure filter
  • Size:63
  • Code digit:Pi 20006-057

€257.00/ pieceexcl. VAT

€310.97incl. VAT

Estimated delivery date - 17/12/2026
Product Image

FILTRATION GROUP Low-pressure filter NG100 63bar pipe mounting Pi 20010-068

  • Eriks:13521732
  • Manufacturer:79328444
  • Type:Low-pressure filter
  • Size:100
  • Code digit:Pi 20010-068

€268.00/ pieceexcl. VAT

€324.28incl. VAT

Estimated delivery date - 17/12/2026
Product Image

FILTRATION GROUP Low-pressure filter NG100 63bar pipe mounting Pi 20010-057

  • Eriks:13521729
  • Manufacturer:79328436
  • Type:Low-pressure filter
  • Size:100
  • Code digit:Pi 20010-057

€246.00/ pieceexcl. VAT

€297.66incl. VAT

Estimated delivery date - 17/12/2026
Product Image

FILTRATION GROUP Low-pressure filter NG40 63bar pipe mounting Pi 20004-057

  • Eriks:13521716
  • Manufacturer:79328394
  • Type:Low-pressure filter
  • Size:40
  • Code digit:Pi 20004-057

€269.00/ pieceexcl. VAT

€325.49incl. VAT

Estimated delivery date - 17/12/2026
Product Image

FILTRATION GROUP Low-pressure filter NG250 32bar pipe mounting Pi 20025-057

  • Eriks:13521744
  • Manufacturer:79328451
  • Type:Low-pressure filter
  • Size:250
  • Code digit:Pi 20025-057

€343.00/ pieceexcl. VAT

€415.03incl. VAT

Estimated delivery date - 24/12/2026
Product Image

FILTRATION GROUP Low-pressure filter NG63 63bar pipe mounting Pi 20006-068

  • Eriks:13521725
  • Manufacturer:76117030
  • Type:Low-pressure filter
  • Size:63
  • Connection:3/4" BSP cyl.

€249.00/ pieceexcl. VAT

€301.29incl. VAT

Estimated delivery date - 07/01/2027
Product Image

FILTRATION GROUP Low-pressure filter NG1000 25bar pipe mounting Pi 20100-056

  • Eriks:13521794
  • Manufacturer:77965585
  • Type:Low-pressure filter
  • Size:1000
  • Connection:Flange connection DN64

€2,345.00/ pieceexcl. VAT

€2,837.45incl. VAT

Estimated delivery date - 07/01/2027
Product Image

FILTRATION GROUP Low-pressure filter NG250 32bar pipe mounting Pi 20025-069

  • Eriks:13521748
  • Manufacturer:79328477
  • Type:Low-pressure filter
  • Size:250
  • Code digit:Pi 20025-069

€409.00/ pieceexcl. VAT

€494.89incl. VAT

Estimated delivery date - 24/12/2026
Product Image

FILTRATION GROUP Low-pressure filter NG1000 25bar flange mounting Pi 20100-058

  • Eriks:13521796
  • Manufacturer:77974769
  • Type:Low-pressure filter
  • Size:1000
  • Code digit:Pi 20100-058

€2,732.00/ pieceexcl. VAT

€3,305.72incl. VAT

Estimated delivery date - 04/02/2027
Product Image

FILTRATION GROUP Low-pressure filter NG400 32bar pipe mounting Pi 20040-057

  • Eriks:13521751
  • Manufacturer:79714395
  • Type:Low-pressure filter
  • Size:400
  • Code digit:Pi 20040-057

€554.00/ pieceexcl. VAT

€670.34incl. VAT

Estimated delivery date - 24/12/2026
Product Image

FILTRATION GROUP Low-pressure filter NG160 32bar pipe mounting Pi 20016-069

  • Eriks:13521740
  • Manufacturer:76114110
  • Type:Low-pressure filter
  • Size:160
  • Code digit:Pi 20016-069

€351.00/ pieceexcl. VAT

€424.71incl. VAT

Estimated delivery date - 24/12/2026
Product Image

FILTRATION GROUP Low-pressure filter NG160 32bar pipe mounting Pi 20016-068

  • Eriks:13521739
  • Manufacturer:76114102
  • Type:Low-pressure filter
  • Size:160
  • Code digit:Pi 20016-068

€295.00/ pieceexcl. VAT

€356.95incl. VAT

Estimated delivery date - 24/12/2026
Product Image

FILTRATION GROUP Low-pressure filter NG160 32bar pipe mounting Pi 20016-057

  • Eriks:13521736
  • Manufacturer:76117097
  • Type:Low-pressure filter
  • Size:160
  • Code digit:Pi 20016-057

€340.00/ pieceexcl. VAT

€411.40incl. VAT

Estimated delivery date - 24/12/2026