

€2,345.00/ pieceexcl. VAT
€2,837.45incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Type | Low-pressure filter |
Size | 1000 |
Connection | Flange connection DN64 |
Valve type | Bypass 3,5 bar |
With dirt indicator | No |
Material sealing | NBR |
€789.00/ pieceexcl. VAT
€954.69incl. VAT
Estimated delivery date - 22/12/2026€739.00/ pieceexcl. VAT
€894.19incl. VAT
Estimated delivery date - 22/12/2026€687.00/ pieceexcl. VAT
€831.27incl. VAT
Estimated delivery date - 22/12/2026