

€343.00/ pieceexcl. VAT
€415.03incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 2000 |
Type | Low-pressure filter |
Size | 250 |
Code digit | Pi 20025-057 |
Max. operating pressure | 32 bar |
Connection | 1.1/4" BSP cyl. |
Valve type | Bypass 3,5 bar |
With dirt indicator | Optical 2,2 bar |
Filter element included | No |
Temperature range | from -30 to 120 °C |
Filter head material | Aluminium |
Filter housing material | Aluminium |
Material sealing | NBR |
€213.00/ pieceexcl. VAT
€257.73incl. VAT
Estimated delivery date - 07/01/2027€180.00/ pieceexcl. VAT
€217.80incl. VAT
Estimated delivery date - 22/12/2026€178.00/ pieceexcl. VAT
€215.38incl. VAT
Estimated delivery date - 11/12/2026