

€246.00/ pieceexcl. VAT
€297.66incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 2000 |
Type | Low-pressure filter |
Size | 100 |
Code digit | Pi 20010-057 |
Max. operating pressure | 63 bar |
Connection | 3/4" BSP cyl. |
Valve type | Bypass 3,5 bar |
With dirt indicator | Optical 2,2 bar |
Filter element included | No |
Temperature range | from -30 to 120 °C |
Filter head material | Aluminium |
Filter housing material | Aluminium |
Material sealing | NBR |
€121.00/ pieceexcl. VAT
€146.41incl. VAT
Estimated delivery date - 22/12/2026€107.00/ pieceexcl. VAT
€129.47incl. VAT
Estimated delivery date - 22/12/2026€105.00/ pieceexcl. VAT
€127.05incl. VAT
Estimated delivery date - 22/12/2026€102.00/ pieceexcl. VAT
€123.42incl. VAT
Estimated delivery date - 22/12/2026