

€295.00/ pieceexcl. VAT
€356.95incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 2000 |
Type | Low-pressure filter |
Size | 160 |
Code digit | Pi 20016-068 |
Max. operating pressure | 32 bar |
Connection | 1.1/4" BSP cyl. |
With dirt indicator | Optical 2,2 bar |
Filter element included | No |
Temperature range | from -30 to 120 °C |
Filter head material | Aluminium |
Filter housing material | Aluminium |
Material sealing | NBR |
€145.00/ pieceexcl. VAT
€175.45incl. VAT
Estimated delivery date - 22/12/2026€135.00/ pieceexcl. VAT
€163.35incl. VAT
Estimated delivery date - 22/12/2026€121.00/ pieceexcl. VAT
€146.41incl. VAT
Estimated delivery date - 22/12/2026