

€12.40/ pieceexcl. VAT
€15.00incl. VAT
6 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Size | 050 |
Filter fineness | 125 µm |
Max. oilflow | 15 l/min |
Valve type | No valve |
Connection | 1/2" BSP |
Filter element material | Stainless steel mesh |
Code digit | SUS-050-G08-105-125-P-0 |