Bypass Filters

  • 2
  • 15
  • 2
17 Products showing for Bypass Filters
Product Image

STAUFF Bypass filter BPS-1-30-H-B-V-O-O

  • Eriks:14737496
  • Manufacturer:1010020004
  • Type:Bypass Filter Unit
  • Number of filter housings:1
  • Code digit:BPS-1-30-H-B-V-O-O

€1,032.12/ pieceexcl. VAT

€1,248.87incl. VAT

Estimated delivery date - 27/11/2026
Product Image

STAUFF Bypass filter BPS-2-30-H-B-V-O-O

  • Eriks:14737497
  • Manufacturer:1010020005
  • Type:Bypass Filter Unit
  • Number of filter housings:2
  • Code digit:BPS-2-30-H-B-V-O-O

€1,777.45/ pieceexcl. VAT

€2,150.71incl. VAT

Estimated delivery date - 27/11/2026
Product Image

TRIPLE R Bypass filter house SE-200BH230 TR-102000

  • Eriks:12187960
  • Manufacturer:SE200 BH-1OS
  • Code digit:SE-200BH230
  • Size:200 (system volume 1500L)

€3,134.00/ pieceexcl. VAT

€3,792.14incl. VAT

Estimated delivery date - 03/12/2026
Product Image

TRIPLE R Bypass filter house SE-200BH400 TR-102005

  • Eriks:12187961
  • Manufacturer:SE200 BH-3OS
  • Code digit:SE-200BH400
  • Size:200 (system volume 1500L)

€3,134.00/ pieceexcl. VAT

€3,792.14incl. VAT

Estimated delivery date - 03/12/2026
Product Image

TRIPLE R Bypass filter house SE-400BH400 TR-104005

  • Eriks:12187994
  • Manufacturer:SE400 BH-3OS
  • Code digit:SE-400BH400
  • Size:400 (system volume 3000L)

€5,145.00/ pieceexcl. VAT

€6,225.45incl. VAT

Estimated delivery date - 10/12/2026
Product Image

TRIPLE R Bypass filter house BU-30E 1,0 L/MIN

  • Eriks:12188009
  • Manufacturer:BU0300001
  • Code digit:BU-30
  • Size:30 (system volume 300L)

€735.50/ pieceexcl. VAT

€889.96incl. VAT

Estimated delivery date - 26/11/2026
Product Image

TRIPLE R Bypass filter house BU200E 4 L/MIN

  • Eriks:24116501
  • Manufacturer:24116501
  • Code digit:BU-200E
  • Size:200 (system volume 1200L)

€3,373.00/ pieceexcl. VAT

€4,081.33incl. VAT

Estimated delivery date - 23/12/2026
Product Image

TRIPLE R Bypass filter house BU300E 6 L/MIN

  • Eriks:24116502
  • Manufacturer:24116502
  • Code digit:BU-300E
  • Size:300 (system volume 1800L)

€4,031.00/ pieceexcl. VAT

€4,877.51incl. VAT

Estimated delivery date - 23/12/2026
Product Image

TRIPLE R Bypass filter house BU-50 1,5 L/MIN

  • Eriks:11318825
  • Manufacturer:TR-151965
  • Code digit:BU-50
  • Size:50 (system volume 450)

€865.50/ pieceexcl. VAT

€1,047.26incl. VAT

Estimated delivery date - 26/11/2026
Product Image

TRIPLE R Bypass filter house BU-100E 2,0 L/MIN

  • Eriks:12188010
  • Manufacturer:BU1000003
  • Code digit:BU-100
  • Size:100 (system volume 600L)

€996.00/ pieceexcl. VAT

€1,205.16incl. VAT

Estimated delivery date - 26/11/2026
Product Image

TRIPLE R Engine oil cleaner filterunit AL-200

  • Eriks:12188006
  • Manufacturer:TR-121048
  • Code digit:AL-200
  • Size:200

€1,567.00/ pieceexcl. VAT

€1,896.07incl. VAT

Estimated delivery date - 26/11/2026
Product Image

TRIPLE R Engine oil cleaner filterunit AL-400

  • Eriks:12188008
  • Manufacturer:TR-121051
  • Code digit:AL-400
  • Size:400

€3,069.00/ pieceexcl. VAT

€3,713.49incl. VAT

Estimated delivery date - 03/12/2026
Product Image

TRIPLE R Engine oil cleaner filterunit AL-300

  • Eriks:12188007
  • Manufacturer:TR-121049
  • Code digit:AL-300
  • Size:300

€2,431.00/ pieceexcl. VAT

€2,941.51incl. VAT

Estimated delivery date - 03/12/2026
Product Image

TRIPLE R Engine oil cleaner filterunit AL-100

  • Eriks:12188005
  • Manufacturer:TR0100309
  • Code digit:AL-100
  • Size:100

€655.50/ pieceexcl. VAT

€793.16incl. VAT

Estimated delivery date - 26/11/2026
Product Image

TRIPLE R Bypass filter house SE-100BH230 TR-101000

  • Eriks:12187952
  • Manufacturer:TR-101000
  • Code digit:SE-100BH230
  • Size:100 (system volume 750L)

€2,401.00/ pieceexcl. VAT

€2,905.21incl. VAT

Estimated delivery date - 26/11/2026
Product Image

TRIPLE R Bypass filter house SE-400BH230 TR-104000

  • Eriks:12187993
  • Manufacturer:SE400 BH-1OS
  • Code digit:SE-400BH230
  • Size:400 (system volume 3000L)

€5,145.00/ pieceexcl. VAT

€6,225.45incl. VAT

Estimated delivery date - 10/12/2026
Product Image

TRIPLE R Bypass filter house SE-100BH400 TR-101005

  • Eriks:12187953
  • Manufacturer:TR-101005
  • Code digit:SE-100BH400
  • Size:100 (system volume 750L)

€2,401.00/ pieceexcl. VAT

€2,905.21incl. VAT

Estimated delivery date - 26/11/2026