

€283.73/ pieceexcl. VAT
€343.31incl. VAT
3 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SF |
Type | High-pressure filter |
Size | 014 |
Code digit | SF-014-O-O-B-T-G12-IO/4 |
Max. oilflow | 60 l/min |
Max. operating pressure | 420 bar |
Connection | 3/4" BSP |
Valve type | Without integrated bypass valve |
With dirt indicator | No |
Filter element included | No |
Temperature range | from -20 to 100 °C |
Filter head material | Ductile cast iron |
Filter housing material | Cold drawn steel |
Material sealing | NBR |
€154.50/ pieceexcl. VAT
€186.95incl. VAT
7 In stock - Estimated delivery date 13/11/2026€13.86/ pieceexcl. VAT
€16.77incl. VAT
2 In stock - Estimated delivery date 13/11/2026€148.72/ pieceexcl. VAT
€179.95incl. VAT
4 In stock - Estimated delivery date 13/11/2026€43.08/ pieceexcl. VAT
€52.13incl. VAT
Estimated delivery date - 26/11/2026