




€1.03/ pieceexcl. VAT
€1.25incl. VAT
26302 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Suitable for pipe diameter | 18 mm |
Group | 2 |
Material | Polypropylene |
Colour | Green |
Profile | Profiled |
Tension clearance | Yes |
DIN Standard | DIN 3015-1 |
H | 33 mm |
L1 | 42 mm |
L2 | 26 mm |
ØD1 | 18 mm |
Width | 30 mm |
S | 0.6 mm |