




€1.56/ pieceexcl. VAT
€1.89incl. VAT
1310 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Suitable for pipe diameter | 30 mm |
Group | 4 |
Material | Polypropylene |
Colour | White |
Profile | Profiled |
Tension clearance | Yes |
DIN Standard | DIN 3015-1 |
H | 42 mm |
L1 | 59 mm |
L2 | 40 mm |
ØD1 | 30 mm |
Width | 30 mm |
S | 0.6 mm |