STAUFF

STAUFF Cover plate DP-1a-W3

  • ERIKS:851302
Image 1
Image 2
Image 1
Image 2
Save to list

€0.32/ pieceexcl. VAT

€0.39incl. VAT

5699 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
DP
Group
1A
Material
Steel
Surface protection
Zinc-Nickel
B
30 mm
L1
34 mm
L2
20 mm
ØD
7 mm
S
3 mm