Flat washer Steel Electrolytic zinc plated DIN 9021 M8

  • ERIKS:11794641
  • Manufacturer:4043952598733
Image 1
Save to list

€0.10/ pieceexcl. VAT

€0.12incl. VAT

Sold per: 100Min. order: 100

11900 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 9021
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Inner Diameter
8.4 mm
Outer Diameter
24 mm
Thickness
2 mm
Suitable for bolt size metric (M..)
8
DIN standard
9021
Type
Flat washer
Facet
No
ISO standard
7093