
€0.20/ pieceexcl. VAT
€0.25incl. VAT
Sold per: 100Min. order: 100
6200 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 125A |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Inner Diameter | 21 mm |
Outer Diameter | 37 mm |
Thickness | 3 mm |
Suitable for bolt size metric (M..) | 20 |
DIN standard | 125A |
Type | Flat washer |
Facet | No |
ISO standard | 7089 |