Round Bolts

  • 34
  • 34
  • 2
  • 4
  • 5
  • 5
34 Products showing for Round Bolts

€0.30/ pieceexcl. VAT

€0.36incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

Button head security screw hex socket drive + Pin 4.2X16 SW2.5

  • Eriks:11837511
  • Manufacturer:9110242 19
  • Material:Stainless steel
  • Length:19 mm
  • Head diameter:7.6 mm

€0.21/ pieceexcl. VAT

€0.25incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

Antidiefstalbout bk M4x40 A2 tx-pen /100 bolkop torx indruk met pen

  • Eriks:11837583
  • Material:Stainless steel
  • Thread size metric (M..):4
  • Length:40 mm

€0.29/ pieceexcl. VAT

€0.35incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

RVS A2 lbk tx antid+pin M5x16 /100

  • Eriks:23729577
  • Material:Stainless steel
  • Thread size metric (M..):5
  • Length:16 mm

€0.25/ pieceexcl. VAT

€0.30incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

RVS A2 lbk tx antid+pin M4x30 /100

  • Eriks:23729574
  • Material:Stainless steel
  • Thread size metric (M..):4
  • Length:30 mm

€0.27/ pieceexcl. VAT

€0.33incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

Antidiefstalbout bk M3x6 A2 tx-pen/100st bolkop torx indruk met pen

  • Eriks:11837578
  • Material:Stainless steel
  • Thread size metric (M..):3
  • Length:6 mm

€0.15/ pieceexcl. VAT

€0.18incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

Antidiefstalbout bk M5x8 A2 tx-pen/100st bolkop torx indruk met pen

  • Eriks:11837585
  • Material:Stainless steel
  • Thread size metric (M..):5
  • Length:8 mm

€0.25/ pieceexcl. VAT

€0.30incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

Antidiefstalbout bk M4x8 A2 tx-pen bolkop torx indruk met pen

  • Eriks:11837582
  • Material:Stainless steel
  • Thread size metric (M..):4
  • Length:8 mm

€0.19/ pieceexcl. VAT

€0.23incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

RVS A2 lbk tx antid+pin M6x40 /100

  • Eriks:23729587
  • Material:Stainless steel
  • Thread size metric (M..):6
  • Length:40 mm

€0.52/ pieceexcl. VAT

€0.63incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

Antidiefstalbout bk M4x6 A2 tx-pen/100st bolkop torx indruk met pen

  • Eriks:11837581
  • Material:Stainless steel
  • Thread size metric (M..):4
  • Length:6 mm

€0.18/ pieceexcl. VAT

€0.22incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

Antidiefstalbout bk M3x8 A2 tx-pen/100st bolkop torx indruk met pen

  • Eriks:11837579
  • Material:Stainless steel
  • Thread size metric (M..):3
  • Length:8 mm

€0.16/ pieceexcl. VAT

€0.19incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

Button head security screw hex socket drive + Pin 4.2X25 SW2.5

  • Eriks:11837512
  • Manufacturer:9110242 25
  • Material:Stainless steel
  • Length:25 mm
  • Head diameter:7.6 mm

€0.24/ pieceexcl. VAT

€0.29incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

Button head security screw hex socket drive + Pin 4.2X32 SW2.5

  • Eriks:11837513
  • Manufacturer:9110242 32
  • Material:Stainless steel
  • Length:32 mm
  • Head diameter:7.6 mm

€0.26/ pieceexcl. VAT

€0.32incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026

€0.62/ pieceexcl. VAT

€0.75incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026

€0.19/ pieceexcl. VAT

€0.23incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026

€0.33/ pieceexcl. VAT

€0.40incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026

€0.38/ pieceexcl. VAT

€0.46incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026

€0.20/ pieceexcl. VAT

€0.25incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026

€0.53/ pieceexcl. VAT

€0.64incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026

€0.23/ pieceexcl. VAT

€0.28incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026

€0.73/ pieceexcl. VAT

€0.88incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026

€0.26/ pieceexcl. VAT

€0.31incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026

€0.30/ pieceexcl. VAT

€0.36incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026

€0.81/ pieceexcl. VAT

€0.98incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026

€0.53/ pieceexcl. VAT

€0.64incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026