RVS A2 lbk tx antid+pin M5x16 /100

  • ERIKS:23729577
  • Manufacturer:4043377131836
Image 1
Image 2
Image 1
Image 2
Save to list

€0.25/ pieceexcl. VAT

€0.30incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Head form
Flat round head
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Thread size metric (M..)
5
Length
16 mm
Head diameter
9.5 mm
Head height
2.75 mm
Screwing system
T-star (Torx) with pin