Button head screw Security Torx Stainless steel A2 M6X30

  • ERIKS:23263570
  • Manufacturer:8715492259998
Image 1
Image 2
Image 1
Image 2
Save to list

€0.38/ pieceexcl. VAT

€0.46incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel
Thread size metric (M..)
6
Length
30 mm
Head form
Round head
Pitch thread
1
Head height
3.3 mm
Head width
10.5 mm
Kind of thread
Metric
Screwing system
Torx
Surface protection
Untreated
Material quality
Stainless steel A2