Button head screw Security Torx Stainless steel A2 M8X25

  • ERIKS:23263577
  • Manufacturer:8715492260062
Image 1
Image 2
Image 1
Image 2
Save to list

€0.53/ pieceexcl. VAT

€0.64incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel
Thread size metric (M..)
8
Length
25 mm
Head form
Round head
Pitch thread
1.25
Head height
4.4 mm
Head width
14 mm
Kind of thread
Metric
Screwing system
Torx
Surface protection
Untreated
Material quality
Stainless steel A2