
€0.26/ pieceexcl. VAT
€0.32incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Head form | Flat round head |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Length | 32 mm |
Thread cross-section (ST..) | 4.2 |
Head diameter | 7.6 mm |
Head height | 2.2 mm |
Screwing system | Internal hexagon with pin |