Extension Cables

  • 62
  • 7
  • 3
  • 5
  • 1
  • 1
  • 1
  • 3
  • 1
70 Products showing for Extension Cables
Product Image

NEDERMAN Cable reel C30 17M 3X2,5MM2

  • Eriks:12156280
  • Manufacturer:30700630
  • Cable length:17 m
  • Number of cores:3
  • Core cross section:2.5 mmk

€510.00/ pieceexcl. VAT

€617.10incl. VAT

4 In stock - Estimated delivery date 05/11/2026
Product Image

NEDERMAN Cable reel 793 25M 3X2,5MM2 - 3800W 230V

  • Eriks:23338669
  • Manufacturer:30700493
  • Cable length:25 m
  • Number of cores:3
  • Core cross section:2.5 mmk

€1,247.00/ pieceexcl. VAT

€1,508.87incl. VAT

Estimated delivery date - 27/11/2026
Product Image

NEDERMAN Cable reel 793 15M 5X2,5MM2 - 6800W 400V

  • Eriks:23338670
  • Manufacturer:30701293
  • Cable length:15 m
  • Number of cores:5
  • Core cross section:2.5 mmk

€1,328.00/ pieceexcl. VAT

€1,606.88incl. VAT

1 In stock - Estimated delivery date 05/11/2026

€26.22/ pieceexcl. VAT

€31.73incl. VAT

18 In stock - Estimated delivery date 05/11/2026
Product Image

BRENNENSTUHL Cable reel Garant 25m H07RN-F 3G2,5 IP44

  • Eriks:23945101
  • Manufacturer:1 20844 4
  • Cable length:25 m

€141.74/ pieceexcl. VAT

€171.51incl. VAT

Estimated delivery date - 16/11/2026

€225.18/ pieceexcl. VAT

€272.47incl. VAT

7 In stock - Estimated delivery date 05/11/2026

€70.74/ pieceexcl. VAT

€85.60incl. VAT

3 In stock - Estimated delivery date 05/11/2026

€98.96/ pieceexcl. VAT

€119.74incl. VAT

Estimated delivery date - 16/11/2026
Product Image

BRENNENSTUHL Verlengsnoer IP20 Rood 25m H05VV-F 3G1,5

  • Eriks:23945086
  • Manufacturer:1 16747 4
  • Cable length:25 m

€64.14/ pieceexcl. VAT

€77.61incl. VAT

3 In stock - Estimated delivery date 05/11/2026

€37.42/ pieceexcl. VAT

€45.28incl. VAT

9 In stock - Estimated delivery date 05/11/2026
Product Image

Kabelhaspel 10m 3x1,5 H05vv-F

  • Eriks:23167305
  • Cable length:10 m
Not available in webshop
7 In stock - Estimated delivery date 05/11/2026
Contact us

€249.69/ pieceexcl. VAT

€302.12incl. VAT

Estimated delivery date - 12/11/2026
Product Image

NEDERMAN Cable reel C30 17M 3X1,5MM2

  • Eriks:23338663
  • Manufacturer:30700230
  • Cable length:17 m
  • Number of cores:3
  • Core cross section:1.5 mmk

€379.00/ pieceexcl. VAT

€458.59incl. VAT

Estimated delivery date - 16/11/2026
Product Image

NEDERMAN Cable reel C30 17M 3X1,5MM2 with Euro plug

  • Eriks:23338668
  • Manufacturer:30700430
  • Cable length:17 m
  • Number of cores:3
  • Core cross section:1.5 mmk

€412.00/ pieceexcl. VAT

€498.52incl. VAT

Estimated delivery date - 16/11/2026
Product Image

NEDERMAN Cable reel 793 18M 3X2,5MM2 - 3800W 230V

  • Eriks:23338666
  • Manufacturer:30700293
  • Cable length:18 m
  • Number of cores:3
  • Core cross section:2.5 mmk

€1,173.00/ pieceexcl. VAT

€1,419.33incl. VAT

Estimated delivery date - 16/11/2026
Product Image

NEDERMAN Cable reel 793 22M 5X2,5MM2 - 6800W 400V

  • Eriks:23338671
  • Manufacturer:30701493
  • Cable length:22 m
  • Number of cores:5
  • Core cross section:2.5 mmk

€1,451.00/ pieceexcl. VAT

€1,755.71incl. VAT

Estimated delivery date - 16/11/2026
Product Image

BRENNENSTUHL Kabelhaspel Brobusta IP44 50m H07RN-F 3G2,5

  • Eriks:23945105
  • Manufacturer:1 31901 4
  • Cable length:50 m

€378.61/ pieceexcl. VAT

€458.12incl. VAT

Estimated delivery date - 16/11/2026

€72.76/ pieceexcl. VAT

€88.04incl. VAT

Estimated delivery date - 16/11/2026

€37.44/ pieceexcl. VAT

€45.30incl. VAT

Estimated delivery date - 16/11/2026

€520.48/ pieceexcl. VAT

€629.78incl. VAT

Estimated delivery date - 16/11/2026
Product Image

BRENNENSTUHL Sm. distribution panel w.rack H07RN-F5G1.5

  • Eriks:12532253
  • Manufacturer:4007123075539
  • Cable length:2 m
  • Number of cores:5
  • Core cross section:1.5 mmk
This product is no longer offered.Explore similar products in our assortment
This product is no longer offered.Explore similar products in our assortment
This product is no longer offered.Explore similar products in our assortment
This product is no longer offered.Explore similar products in our assortment