Products
Brands
About Eriks
Customer service
BE - English
Home
25 m extension
25 m extension
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Cable length [m]
25
1
Log in to see your specific pricing.
Log in
2
of
25 m extension
Product
Cable length [m]
Available
Price
excl. VAT
Product
Cable length [m]
Available
Price
excl. VAT
Verlengsnoer IP20 Rood 25m H05VV-F 3G1,5
25
€64.14
/
piece
Extension lead 25m IP44 H07RN-F 3G2.5
€155.92
/
piece
Log in