

€379.00/ pieceexcl. VAT
€458.59incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NEDERMAN |
Cable length | 17 m |
Number of cores | 3 |
Core cross section | 1.5 mmk |
Cable assembly | Without Plug |
Degree of protection (IP) | 55 |
Automatic cable winding | Yes |
With mounting frame | Yes |