

Design: Particularly robust, portable model made of sturdy, impact-resistant and splash-proof plastic. The cable is oil resistant. Application: Suitable for use indoors, permanent use outdoors and on industrial construction sites.
With zinc-plated steel tube frame. 3 grounded sockets 230 V/16 A distributed over all 3 phases with splash-proof and self-closing lids as well as CEE sockets 400 V/16 A, as well as 1 plug CEE 400 V/16 A, 5-pole .
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRENNENSTUHL |
Cable length | 2 m |
Number of cores | 5 |
Core cross section | 1.5 mmk |
Degree of protection (IP) | 44 |
Number of socket outlets with protective contact | 4 |
Number of CEE-boxes | 2 |