NEDERMAN

NEDERMAN Cable reel 793 15M 5X2,5MM2 - 6800W 400V

  • ERIKS:23338670
Image 1
A heavy duty cable reel for use in industrialenvironments. Available in 1-phase and3-phase versions and supplied withthermal overload protector. Accommodatescables up to 25 m long. Components madeof composite materials and galvanised steel.• Protection level: IP 55.• Tested and approved according to IEC 61316.• Rubber cable
Save to list

€1,328.00/ pieceexcl. VAT

€1,606.88incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NEDERMAN
Cable length
15 m
Number of cores
5
Core cross section
2.5 mmk
Cable assembly
Without Plug
With thermal protection
Yes
Degree of protection (IP)
55
Automatic cable winding
Yes
With mounting frame
Yes