Electrical Cable and Connectors

  • 10
  • 4
  • 62
  • 1
  • 31
  • 113
  • 125
  • 5
  • 60
  • 19
  • 27
459 Products showing for Electrical Cable and Connectors
Product Image

NEDERMAN Cable reel C30 17M 3X2,5MM2

  • Eriks:12156280
  • Manufacturer:30700630
  • Cable length:17 m
  • Number of cores:3
  • Core cross section:2.5 mmk

€510.00/ pieceexcl. VAT

€617.10incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

FORMAT cable-lug assortment 600-piece

  • Eriks:23080531
  • Manufacturer:4317784392525

€101.98/ pieceexcl. VAT

€123.40incl. VAT

Estimated delivery date - 18/11/2026
Product Image

NEDERMAN Cable reel 793 25M 3X2,5MM2 - 3800W 230V

  • Eriks:23338669
  • Manufacturer:30700493
  • Cable length:25 m
  • Number of cores:3
  • Core cross section:2.5 mmk

€1,247.00/ pieceexcl. VAT

€1,508.87incl. VAT

Estimated delivery date - 09/12/2026
Product Image

NEDERMAN Cable reel 793 15M 5X2,5MM2 - 6800W 400V

  • Eriks:23338670
  • Manufacturer:30701293
  • Cable length:15 m
  • Number of cores:5
  • Core cross section:2.5 mmk

€1,328.00/ pieceexcl. VAT

€1,606.88incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€33.64/ rollexcl. VAT

€40.70incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

3M HSR-3000 9/3 bk rls of 7m

  • Eriks:11965392
  • Manufacturer:7000099138

€34.57/ rollexcl. VAT

€41.83incl. VAT

2 In stock - Estimated delivery date 13/11/2026

€101.48/ pieceexcl. VAT

€122.79incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

3M MDT-A 12/3 display-pack pcs of 1m

  • Eriks:11965133
  • Manufacturer:7000099264

€13.72/ pieceexcl. VAT

€16.60incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€76.87/ packageexcl. VAT

€93.01incl. VAT

7 In stock - Estimated delivery date 13/11/2026

€14.34/ packageexcl. VAT

€17.35incl. VAT

97 In stock - Estimated delivery date 13/11/2026
Product Image

Cable tie transparant PA6.6 4,8x300mm

  • Eriks:13190118
  • Manufacturer:3210011
  • Material:Nylon
  • Band width:4.8 mm
  • Length belt/tape/tie:300 mm

€0.08/ pieceexcl. VAT

€0.10incl. VAT

Sold per: 100Min. order: 100

42600 In stock - Estimated delivery date 13/11/2026
Product Image

Membrane grommet CR55 black A/B=ø53/64x2,5

  • Eriks:12731228
  • Material:CR
  • Overall thickness:1.5 mm
  • A:53 mm

€8.59/ pieceexcl. VAT

€10.39incl. VAT

19 In stock - Estimated delivery date 13/11/2026
Product Image

Grommet CR 55 type DA i/d/b=7,5/12/1

  • Eriks:12731140
  • Material:CR
  • b:1 mm
  • B1:3.5 mm

€1.69/ pieceexcl. VAT

€2.04incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Grommet CR 55 type DA i/d/b=9/16/2

  • Eriks:12731162
  • Material:CR
  • b:2 mm
  • B1:4 mm

€2.29/ pieceexcl. VAT

€2.77incl. VAT

Estimated delivery date - 18/12/2026
Product Image

THOMAS & BETTS Cable ties metal detectable Blue 361x4.7mm

  • Eriks:23591208
  • Manufacturer:TY528M-NDT
  • Material:Nylon
  • Band width:4.7 mm
  • Length belt/tape/tie:361 mm

€0.51/ pieceexcl. VAT

€0.62incl. VAT

Sold per: 100Min. order: 100

1900 In stock - Estimated delivery date 13/11/2026
Product Image

Membrane grommet CR55 black A/B=ø69/79x2,5

  • Eriks:12731229
  • Material:CR
  • Overall thickness:1.5 mm
  • A:69 mm

€15.07/ pieceexcl. VAT

€18.23incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

Grommet CR 55 type DA i/d/b=9,5/13/2

  • Eriks:12411061
  • Material:CR
  • b:2 mm
  • B1:3 mm

€1.78/ pieceexcl. VAT

€2.15incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Grommet SBR60 black i/d/b=36/40/2 flat

  • Eriks:12731093
  • Material:SBR
  • B:6 mm
  • b:2 mm

€2.64/ pieceexcl. VAT

€3.19incl. VAT

392 In stock - Estimated delivery date 13/11/2026
Product Image

Grommet CR 55 type DA i/d/b=20/28/1,5

  • Eriks:12731211
  • Material:CR
  • b:1.5 mm
  • B1:5 mm

€4.37/ pieceexcl. VAT

€5.29incl. VAT

254 In stock - Estimated delivery date 13/11/2026
Product Image

Cable tie UV resistant black PA6.6 3,6x200mm

  • Eriks:13190117
  • Manufacturer:3210057
  • Material:Nylon
  • Band width:3.6 mm
  • Length belt/tape/tie:200 mm

€0.04/ pieceexcl. VAT

€0.05incl. VAT

Sold per: 100Min. order: 100

72000 In stock - Estimated delivery date 13/11/2026
Product Image

Cable tie transparant PA6.6 2,5x100mm

  • Eriks:13190093
  • Manufacturer:3210001
  • Material:Nylon
  • Band width:2.5 mm
  • Length belt/tape/tie:100 mm

€0.01/ pieceexcl. VAT

€0.02incl. VAT

Sold per: 100Min. order: 100

14100 In stock - Estimated delivery date 13/11/2026
Product Image

Cable tie transparant PA6.6 4,8x370mm

  • Eriks:13190129
  • Manufacturer:3210012
  • Material:Nylon
  • Band width:4.8 mm
  • Length belt/tape/tie:370 mm

€0.11/ pieceexcl. VAT

€0.13incl. VAT

Sold per: 100Min. order: 100

36800 In stock - Estimated delivery date 13/11/2026
Product Image

Grommet CR 55 type DA i/d/b=20/28/6

  • Eriks:12731215
  • Material:CR
  • b:6 mm
  • B1:5 mm

€5.04/ pieceexcl. VAT

€6.10incl. VAT

64 In stock - Estimated delivery date 13/11/2026
Product Image

Grommet CR 55 type DA i/d/b=7,5/12/1,5

  • Eriks:12731141
  • Material:CR
  • b:1.5 mm
  • B1:3.5 mm

€1.76/ pieceexcl. VAT

€2.13incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Cable tie UV resistant black PA6.6 2,5x160mm

  • Eriks:13190114
  • Manufacturer:3210054
  • Material:Nylon
  • Band width:2.5 mm
  • Length belt/tape/tie:160 mm

€0.02/ pieceexcl. VAT

€0.03incl. VAT

Sold per: 100Min. order: 100

48700 In stock - Estimated delivery date 13/11/2026