



€2.64/ pieceexcl. VAT
€3.19incl. VAT
392 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | SBR |
Hardness | 50...60 Shore A |
B | 6 mm |
b | 2 mm |
d | 40 mm |
D | 48 mm |
i | 36 mm |
Material specification | Styrene-butadiene-elastomer |