

€0.51/ pieceexcl. VAT
€0.62incl. VAT
Sold per: 100Min. order: 100
2500 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THOMAS & BETTS |
Material | Nylon |
Material quality | PA 6.6 |
Colour | Blue |
Band width | 4.7 mm |
Length belt/tape/tie | 361 mm |
Max. bundle diameter | 102 mm |
Tensile strength | 222 N |
UV-stable acc. ASTM D6779 | Yes |